Motion
C18025
0.4531 in, High Speed Steel Material, 4.1875 in Flute, 135 ° Point Angle
Mi Item #07445526
MFR #C18025
Price$13.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4531 in, High Speed Steel Material, 4.1875 in Flute, 135 ° Point Angle
Mi Item #07445526
MFR #C18025

Mfr description
C18025 29/64 DRILL HSS JOB 135 B&G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.07/each

Specifications

Dimensions

  • Drill Bit Size  
    0.4531 in
  • Flute Length  
    4.1875 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)