Specifications
Dimensions
- Belt Width36.0000 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeTrougher Impact
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
C3523-36 45 DEG IMPACT