Motion
40295-36
Training Trougher Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #07445754
MFR #40295-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Training Trougher Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #07445754
MFR #40295-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40295-36 36" TROUGHER TRAINER IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Equal Self Aligner
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Width Of Mounting Foot Pad
    11 in
  • Roller Height
    17-3/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    158 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text