Motion
VP544-5DZ1-03N-M-X555

SMC CORP OF AMERICA
VP544-5DZ1-03N-M-X555

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #07445897
MFR #VP544-5DZ1-03N-M-X555
Price$447.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544-5DZ1-03N-M-X555

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #07445897
MFR #VP544-5DZ1-03N-M-X555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$447.23/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    0.92 kg

Details

  • Coil Specifications
    Standard
  • Manufacturer Product Page
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VP544-5DZ1-03N-M-X555
  • Safety standard ISO13849-1 certified (corresponding to category 4)
  • Detection of main valve position by safety limit switch
  • Highly reliable construction
  • With soft start valve (-X555)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought