Specifications
Dimensions
- Compatible Tube Outer Diameter3/16 in
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Elbow
- ManufacturerName (description attribute)SMC
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2L04-M3G1 FITTING, MALE ELBOW