Motion
SPB16-L4L
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #07446007
MFR #SPB16-L4L
Your Price$530.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #07446007
MFR #SPB16-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$530.84/each(List $637.01)

Overview

Mfr description
SPB16-L4L (LUBE 4 LIFE)

Specifications

  • Pillow Block Type
    Super Ball Bushing Pillow Block
  • Housing Type
    Closed
  • Shaft Diameter
    1.0000 in
  • Overall Width
    2.8100 in
  • Overall Length
    2.8100 in
  • Dynamic Load Capacity
    1050 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text