Motion
104-S
Leather Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Grey, Red
MI ITEM #07446047
MFR #104-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Grey, Red
MI ITEM #07446047
MFR #104-S

Mfr description
104-S MEAN MOTHER SPLIT COMBO SMALL
  • Split cowhide leather
  • Cotton drill back
  • Shirred elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10.5
  • Weight
    0.4

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Closure Type
    Slip-On
  • Color
    Grey, Red
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Split cowhide
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)