Overview
Mfr description
PLS53-150W WORK POSITIONER
- Lightweight aluminum construction for easy handling
- Load is carried directly over wheels for excellent stability
- Ergonomic handle with easy access fingertip lift switch
- Fast lifting speed—4.75" per second
- More than 48" of vertical travel to position loads up to 53"
- Four swivel casters, rear casters with locks
- Platform available in 17.75" x 15.75" wood laminate or 19.5" x 19.5" HDPE
- Powered by a 24V 7.2 AH battery
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data