1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
935
Torpedo Level, 3 Vial, 9-Inch
Mi Item #
07446616
MFR #
935
Price
$14.74
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Spirit Levels
KLEIN TOOLS INC 935
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
935
Torpedo Level, 3 Vial, 9-Inch
Mi Item #
07446616
MFR #
935
Mfr description
935 9" TORPEDO LEVEL ALUMINUM
Level's high-visibility orange body is easy to see on conduit and at the jobsite
Torpedo level has large, easy-to-read high-visibility vials at 3 angles: level, 90 and 45 degrees
Large top-view vial windows enable easy readability from multiple angles
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.74
/each
Add to Cart
Specifications
Dimensions
Height
1.58 in
Length
9 in
Width
0.65 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items