Motion
R432036353

AVENTICS
R432036353

Pneumatic Manifold Subbase -
Mi Item #07446813
MFR #R432036353
Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432036353

Pneumatic Manifold Subbase -
Mi Item #07446813
MFR #R432036353

Mfr description
R432036353 ISO SIZE I SUBPLATE
  • For Ceram™ Series Valves
  • ISO 5599-1 Size 1
  • Single Base Side Ported
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.71/each

Specifications

Dimensions

  • Air Supply Port Size
    3/8 in
  • Weight
    0.53 lbs

Details

  • Mounting Type
    Direct
  • Port Location
    Side
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)