Motion
R432036356

AVENTICS
R432036356

Pneumatic Manifold Subbase -
Mi Item #07446814
MFR #R432036356
Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432036356

Pneumatic Manifold Subbase -
Mi Item #07446814
MFR #R432036356

Mfr description
R432036356 ISO SIZE II SUBPLATE
  • For Ceram™ Series Valves
  • ISO 5599-1 Size 2
  • Single Base Side Ported
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.54/each

Specifications

Dimensions

  • Air Supply Port Size
    1/2 in
  • Weight
    0.84 lbs

Details

  • Mounting Type
    Direct
  • Port Location
    Side
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)