Motion
R432031847

AVENTICS
R432031847

Pneumatic Manifold Subbase -
Mi Item #07446815
MFR #R432031847
Price$271.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432031847

Pneumatic Manifold Subbase -
Mi Item #07446815
MFR #R432031847

Mfr description
R432031847 ISO SIZE IV SUBPLATE
  • For Ceram™ Series Valves
  • ISO 5599-1 Size 4
  • Single Base Side Ported
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.94/each

Specifications

Dimensions

  • Air Supply Port Size
    1 in

Details

  • Mounting Type
    Direct
  • Port Location
    Side
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)