Motion
1R50X55X20

NTN
1R50X55X20

Inner Ring
MI ITEM #07447037
MFR #1R50X55X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R50X55X20

Inner Ring
MI ITEM #07447037
MFR #1R50X55X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter
    55 mm
  • Overall Width
    20 mm
  • Weight
    0.139 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R50X55X20 is a needle roller bearing inner ring with a 50 mm bore diameter, 55 mm outside diameter, and 20 mm overall width, weighing 0.139 lbs.
  • Manufacturer Upc Number
    4547359252798
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359252798

Overview

Mfr description
1R50X55X20 INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought