Motion
2038EINS
Long Nose Side Cutter Pliers, 8-In Slim Insulated
MI ITEM #07447168
MFR #2038EINS
Your Price$93.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Nose Side Cutter Pliers, 8-In Slim Insulated
MI ITEM #07447168
MFR #2038EINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.92/each(List $126.05)

Overview

Mfr description
2038EINS 8"INSULATED PUMP PLIERS
  • Insulated pliers are 1000V Rated for safety on the job and VDE Certified with unique three-part insulation with white underlayer that provides a warning sign when insulation may be compromised
  • Side-cutting knives at hinge
  • Induction hardened cutting knives for long life
  • Multi-color, sleek design with small thumb guards for ease of handling and easy storage in your toolbelt
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Extended handles provide added reach and leverage
  • Hot-riveted joint for smooth action and no handle wobble
  • Durable, molded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools

Specifications

  • Handle Material
    Plastic
  • Jaw Length
    2.32 in
  • Overall Length
    8.77 in
  • Length
    8.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text