Motion
155-0168-005
Hydraulic Geroler Disc Valve Motor - VIS 45 - Standard, 991 cm³/r Max Geometric Displacement
MI ITEM #07447212
MFR #155-0168-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - VIS 45 - Standard, 991 cm³/r Max Geometric Displacement
MI ITEM #07447212
MFR #155-0168-005

Mfr description
155-0168-005 HYD MOTOR
  • Patented VIS Geroler technology
  • Two-piece pre-loaded pressure balance plate
  • Variety of optional features including two-speed option, and case flow solutions for both closed-loop and open-loop applications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    35863 in
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Overall Height
    9.32 in
  • Overall Length
    12.89 in
  • Overall Width
    9.32 in
  • Weight
    135.20 lbs

Details

  • Actual Mounting Flange
    Standard, 4 Bolt- 200.0 [7.87] Pilot Dia. With 9.0 [.35] Pilot Length And 20.57 [.810] Dia. Holes On 250.0 [9.84] Dia. Bolt Circle And 2X .375-16 UNC-2B Threaded Holes
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports
  • Continuous Flow Rate
    170 L/min
  • Displacement
    60.47 in³/r
  • Intermittent Pressure
    322 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    164 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    45 gpm
  • Maximum RPM-Continuous
    256 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports
  • Seal Type
    None
  • Series
    VIS 45 - Standard
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)