Motion
S518
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 18 Teeth, 1.7500 in Face, 1-1/16 in Bore, Finished Bore, Material: Steel
Mi Item #07447468
MFR #S518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 14.5 ° PA, 18 Teeth, 1.7500 in Face, 1-1/16 in Bore, Finished Bore, Material: Steel
Mi Item #07447468
MFR #S518

Mfr description
S518 14 1/2 SPUR GEAR 2" BORE W/ 2 KWYS
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/16 in
  • Diametral Pitch
    5
  • Face Width
    1.7500 in
  • Hub Diameter
    3.0000 in | 76.20 mm
  • Hub Projection
    0.8750 in | 22.22 mm
  • Outside Diameter
    4.0000 in
  • Overall Width
    2.6250 in | 66.67 mm
  • Pitch Diameter
    3.6000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.88 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Manufacturer Upc Number
    697950054339
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    697950054339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)