Motion
22226EMW33

TIMKEN
22226EMW33

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Open, C0
MI ITEM #07447567
MFR #22226EMW33
Price$2,188.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22226EMW33

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Open, C0
MI ITEM #07447567
MFR #22226EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,188.31/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    2.5197 in
  • Outside Diameter  
    230 mm
  • Overall Width  
    64 mm
  • Weight
    24.85 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    170000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796228764
  • Maximum RPM (Grease)
    2400 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796228764

Overview

Mfr description
22226 EM W33 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought