Specifications
Dimensions
- Weight60 lbs, 27.22 kg
Details
- Max Pressure689 bar, 10000 psi
- Pressure Rating700 to 10000 psi; 48 to 689 bar
- Product TypesPortable Electric Torque Wrench Pump
- Reservoir Capacity1.00 gal (US)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)