Motion
SDA30014

ENERPAC
SDA30014

SDA30-014 S3000 ALLEN HEX DRIVE, 7/8"
Mi Item #07448140
MFR #SDA30014
Price$1,507.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SDA30014

SDA30-014 S3000 ALLEN HEX DRIVE, 7/8"
Mi Item #07448140
MFR #SDA30014

Mfr description
SDA30-014 S3000 ALLEN HEX DRIVE, 7/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.48/each

Specifications

Dimensions

  • Overall Length
    3.3000 in | 84 mm

Details

  • Maximum Torque
    1895 ft-lbs
  • Maximum Torque Output
    1895 ft-lbs
  • Type
    Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)