Specifications
Dimensions
- Weight66.14 lbs, 30 kg
Details
- Max Pressure700 bar, 10152.64 psi
- Product TypesElectric Hydraulic Torque Wrench Pump
- Reservoir Capacity1.06 gal (US)
- Sound Level82 to 85 dB(a)
- Valve Type4-way, 2-position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)