Motion
ZA4204TX-Q

ENERPAC
ZA4204TX-Q

Electric Hydraulic Pump - 1.00 gal Reservoir
Mi Item #07448691
MFR #ZA4204TX-Q
Price$17,379.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4204TX-Q

Electric Hydraulic Pump - 1.00 gal Reservoir
Mi Item #07448691
MFR #ZA4204TX-Q

Mfr description
ZA4204TXQ PUMP, AIR, TORQUE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,379.06/each

Specifications

Dimensions

  • Weight
    94 lbs, 42.64 kg

Details

  • Max Pressure
    689 bar, 10000 psi
  • Product Types
    Air Hydraulic Torque Wrench Pump
  • Reservoir Capacity
    1.00 gal (US)
  • Sound Level
    85 to 90 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)