Specifications
Dimensions
- Weight1009.72 lbs, 458 kg
Details
- Max Pressure700 bar, 10152.64 psi
- Product TypesAir Hydraulic Torque Wrench Pump
- Reservoir Capacity0.71 gal (US)
- Sound Level85 to 90 dB(a)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)