Motion
ZU4204BE-Q

ENERPAC
ZU4204BE-Q

Electric Hydraulic Pump - 1.20 gal Reservoir
Mi Item #07448697
MFR #ZU4204BE-Q
Price$21,159.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZU4204BE-Q

Electric Hydraulic Pump - 1.20 gal Reservoir
Mi Item #07448697
MFR #ZU4204BE-Q

Mfr description
ZU4204BEQ PUMP, ELEC. UNIVERSAL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,159.09/each

Specifications

Dimensions

  • Overall Width
    6.0000 in, 152 mm
  • Weight
    74 lbs, 33.57 kg

Details

  • Max Pressure
    689 bar, 10000 psi
  • Product Types
    Electric Hydraulic Torque Wrench Pump
  • Reservoir Capacity
    1.20 gal (US)
  • Valve Type
    4-way, 2-position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)