Specifications
Dimensions
- Overall Width6.0000 in, 152 mm
- Weight70 lbs, 31.75 kg
Details
- Max Pressure689 bar, 10000 psi
- Product TypesElectric Hydraulic Torque Wrench Pump
- Reservoir Capacity1.20 gal (US)
- Valve Type4-way, 2-position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)