Specifications
Dimensions
- Overall Width8.1000 in, 206 mm
- Weight79 lbs, 35.83 kg
Details
- Max Pressure689 bar, 10000 psi
- Product TypesElectric Hydraulic Torque Wrench Pump
- Reservoir Capacity1.80 gal (US)
- Valve Type4-way, 2-position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)