Motion
ZUTP1500E

ENERPAC
ZUTP1500E

Electric Hydraulic Pump - 1.00 gal Reservoir
Mi Item #07448717
MFR #ZUTP1500E
Price$26,406.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZUTP1500E

Electric Hydraulic Pump - 1.00 gal Reservoir
Mi Item #07448717
MFR #ZUTP1500E

Mfr description
ZUTP1500E PUMP, ELEC. UNIVERSAL, 1500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,406.70/each

Specifications

Dimensions

  • Weight
    65 lbs, 29.48 kg

Details

  • Max Pressure
    1500 bar, 21750 psi
  • Product Types
    Electric Hydraulic Tensioning Pump
  • Reservoir Capacity
    1.00 gal (US)
  • Sound Level
    89 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)