Motion
1537R

ENERPAC
1537R

Pressure Gauge - 10000 psi, 1-1/2 in Face Diameter, None - Dry Case Filled
Mi Item #07448797
MFR #1537R
Price$291.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
1537R

Pressure Gauge - 10000 psi, 1-1/2 in Face Diameter, None - Dry Case Filled
Mi Item #07448797
MFR #1537R

Mfr description
1537R 1-1/2" GAUGE, REAR MOUNT,
  • Highly reliable and accurate pressure sensing
  • ±1.5% accuracy of full scale
  • Safety blow-out disk and pressure equalizing membrane prevent over pressurization
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.76/each

Specifications

Dimensions

  • Diameter
    1.5000 in, 38 mm
  • Face Diameter
    1-1/2 in
  • Overall Length
    1.9900 in, 50 mm
  • Thread Size
    1/8

Details

  • Bourdon Tube
    C-shape - Copper Alloy
  • Case Filling
    None - Dry Case
  • Connection Gender
    Male
  • Gauge Pressure Range
    10000 psi
  • Gauge Type
    Hydraulic
  • Maximum PSI
    10000 psi, 700 bar
  • Maximum Working Pressure
    700 bar
  • Mounting Type
    Back Mount (BM)
  • Pressure Range
    0 to 10000 psi, 0 to 700 bar
  • Pressure Rating
    0 to 700 bar
  • Thread Connection
    1/8 NPT
  • Type
    Hydraulic Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)