1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
BZ-12061
BZ Series Tube, Pipe or Conduit Bender -
Mi Item #
07449048
MFR #
BZ-12061
Price
$1,103.34
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Tube, Pipe and Conduit Benders
ENERPAC BZ-12061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
BZ-12061
BZ Series Tube, Pipe or Conduit Bender -
Mi Item #
07449048
MFR #
BZ-12061
Mfr description
BZ-12061 2" ONE-SHOT BENDING SHOE
Give up to 90° bend without resetting
Bending shoes and bending frame are lightweight, heat-treated aluminum
Can be used on Schedule 40, 80 and 160 pipe and also DEH (double extra-heavy) pipe
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,103
.34
/each
Add to Cart
Specifications
Dimensions
Bend Radius
8-5/16 in
Maximum Bend Angle
90 °
Tube Outside Diameter
2 in
Details
Bender Type
Bender Shoe
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items