Motion
ER1
ER1, 1 Ton, Heavy-Duty Caterroller Load Skate -
MI ITEM #07449159
MFR #ER1
Price$945.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER1, 1 Ton, Heavy-Duty Caterroller Load Skate -
MI ITEM #07449159
MFR #ER1

Mfr description
ER1 LOADSKATE, 1 TON
  • Rugged and sturdy construction for long life
  • Low profile construction for increased stability
  • Low rollingresistance allows for easy load movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.22/each

Specifications

Dimensions

  • Weight
    8.40 lbs

Details

  • Capacity
    1 ton
  • Contact Rolls Per Skate
    4
  • Manufacturer Product Page
  • Number of Rollers
    11
  • Series / Type
    ER Series
  • UPC_NO
    6.62005812424E11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)