Specifications
Dimensions
- Weight11.50 lbs
Details
- Capacity10 ton
- Contact Rolls Per Skate5
- Manufacturer Product Page
- Number of Rollers15
- Series / TypeER Series
- UPC_NO6.6200581224E11
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)