Overview
Mfr description
ER30 LOADSKATE, 30 TON
- Rugged and sturdy construction for long life
- Low profile construction for increased stability
- Low rollingresistance allows for easy load movement
- Attachable load leveling plates and swivel turntables for turning corners
Specifications
- Series / TypeER Series
- Capacity30 ton
- Contact Rolls Per Skate4
- Number of Rollers13
- Weight28.60 lbs
- Manufacturer Product Page
- UPC_NO6.62005812264E11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data