Specifications
Dimensions
- Weight70.40 lbs
Details
- Capacity60 ton
- Contact Rolls Per Skate4
- Manufacturer Product Page
- Number of Rollers13
- Series / TypeER Series
- UPC_NO6.62005812271E11
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)