Motion
ER80
ER80, 80 Ton, Heavy-Duty Caterroller Load Skate -
MI ITEM #07449164
MFR #ER80
Price$4,942.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER80, 80 Ton, Heavy-Duty Caterroller Load Skate -
MI ITEM #07449164
MFR #ER80

Mfr description
ER80 LOADSKATE, 80 TON
  • Rugged and sturdy construction for long life
  • Low profile construction for increased stability
  • Low rollingresistance allows for easy load movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,942.75/each

Specifications

Dimensions

  • Weight
    134.20 lbs

Details

  • Capacity
    80 ton
  • Contact Rolls Per Skate
    6
  • Manufacturer Product Page
  • Number of Rollers
    17
  • Series / Type
    ER Series
  • UPC_NO
    6.62005812288E11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)