Motion
FZ-1638

ENERPAC
FZ-1638

FZ Series High Pressure Fitting, Elbow, Connection from 1/4 in NPTF to 1/4 in NPTF -
Mi Item #07449182
MFR #FZ-1638
Price$82.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
FZ-1638

FZ Series High Pressure Fitting, Elbow, Connection from 1/4 in NPTF to 1/4 in NPTF -
Mi Item #07449182
MFR #FZ-1638

Mfr description
FZ-1638 1/4" FEMALE PORTS
  • Connect cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system
  • Flexible, safe and leak-free connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.17/each

Specifications

Dimensions

  • Overall Length
    1.410 in

Details

  • Manufacturer Product Page
  • Max Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)