Motion
G2534SR

ENERPAC
G2534SR

Pressure Gauge - G Series, 0-6000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #07449188
MFR #G2534SR
Price$230.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
G2534SR

Pressure Gauge - G Series, 0-6000 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #07449188
MFR #G2534SR

Mfr description
G2534SR 2-1/2" GAUGE, REAR MOUNT,
  • Calibrated in dual scale reading in psi and bar
  • All pressure sensing parts sealed and dampened by glycerine for long life
  • Includes safety blow-out disk and pressure equalizing membrane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.08/each

Specifications

Dimensions

  • Face Diameter
    4.0000 in

Details

  • Bourdon Tube
    C-shape - Copper Alloy
  • Case Filling
    Glycerin
  • Connection Gender
    Male
  • Gauge Pressure Range
    0-6000 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount (CBM)
  • Series
    G
  • Thread Connection
    SAE#4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)