Motion
G2535SL

ENERPAC
G2535SL

Pressure Gauge - G Series, 10000 psi, 2-1/2 in Face Diameter, 4.0000 in Port Size, Glycerin Filled
MI ITEM #07449189
MFR #G2535SL
Price$291.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
G2535SL

Pressure Gauge - G Series, 10000 psi, 2-1/2 in Face Diameter, 4.0000 in Port Size, Glycerin Filled
MI ITEM #07449189
MFR #G2535SL

Mfr description
G2535SL 2-1/2" GAUGE, LOWER MOUNT,
  • Calibrated in dual scale reading in psi and bar
  • All pressure sensing parts sealed and dampened by glycerine for long life
  • Includes safety blow-out disk and pressure equalizing membrane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.76/each

Specifications

Dimensions

  • Diameter
    2.5000 in, 63 mm
  • Face Diameter
    2-1/2 in
  • Overall Length
    3.6600 in, 93 mm
  • Port Size
    4.0000 in
  • Thread Size
    4.0000 in

Details

  • Bourdon Tube
    C-shape - Copper Alloy
  • Case Filling
    Glycerin
  • Connection Gender
    Male
  • Gauge Pressure Range
    10000 psi
  • Gauge Type
    Hydraulic
  • Maximum PSI
    10000 psi, 700 bar
  • Maximum Working Pressure
    700 bar
  • Mounting Type
    Lower Mount (LM)
  • Pressure Range
    0 to 10000 psi, 0 to 700 bar
  • Pressure Rating
    0 to 700 bar
  • Series
    G
  • Thread Connection
    SAE#4
  • Thread Type
    SAE
  • Type
    Hydraulic Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)