Motion
GF-230P

ENERPAC
GF-230P

Pressure Gauge - GF Series, 10000 psi, 4 in Face Diameter, 0.5000 in Port Size, Glycerin Filled
Mi Item #07449195
MFR #GF-230P
Price$956.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
GF-230P

Pressure Gauge - GF Series, 10000 psi, 4 in Face Diameter, 0.5000 in Port Size, Glycerin Filled
Mi Item #07449195
MFR #GF-230P

Mfr description
GF-230P GAUGE, LIQUID FILLED, PSI/LBS.
  • Excellent readability; 4' diameter gauge face
  • Fast, easy installation
  • Stainless steel gauge cases for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.42/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Port Size
    0.5000 in
  • Thread Size
    1/2

Details

  • Accuracy
    0.01
  • Additional Details
    Imperial Style
  • Bourdon Tube
    C-shape - Copper Alloy
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    10000 psi
  • Gauge Type
    Hydraulic
  • Maximum PSI
    10000 psi, 700 bar
  • Maximum Working Pressure
    700 bar
  • Mounting Type
    Lower Mount (LM)
  • Pressure Connection
    High-Strenght Alloy Steel
  • Pressure Range
    0 to 10000 psi, 0 to 700 bar
  • Pressure Rating
    0 to 700 bar
  • Series
    GF
  • Thread Connection
    1/2 NPTF
  • Thread Type
    NPTF
  • Type
    Hydraulic Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)