Motion
PUD1300E

ENERPAC
PUD1300E

Electric Hydraulic Pump - 0.50 gal Reservoir
Mi Item #07449300
MFR #PUD1300E
Price$8,765.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PUD1300E

Electric Hydraulic Pump - 0.50 gal Reservoir
Mi Item #07449300
MFR #PUD1300E

Mfr description
PUD-1300E PUMP, ELECTRIC, ECONOMY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,765.80/each

Specifications

Dimensions

  • Height
    4.0000 in, 101 mm
  • Overall Height
    14.2500 in, 362 mm
  • Overall Length
    9.6200 in, 244 mm
  • Overall Width
    9.6200 in, 244 mm
  • Weight
    26 lbs, 11.79 kg

Details

  • Max Pressure
    689 bar, 10000 psi
  • Pressure Rating
    200 to 10000 psi; 14 to 689 bar
  • Product Types
    Electric Hydraulic Pump
  • Reservoir Capacity
    0.50 gal (US)
  • Sound Level
    85 dB(a)
  • Used With Cylinders
    Single-acting
  • Valve Function
    Advance, Hold, Retract
  • Valve Type
    3-way, 2-position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)