Specifications
Dimensions
- Height4.1500 in, 105 mm
- Overall Height14.7200 in, 373 mm
- Overall Length12.1800 in, 309 mm
- Overall Width14.5000 in, 368 mm
- Weight35 lbs, 15.88 kg
Details
- Max Pressure689 bar, 10000 psi
- Pressure Rating200 to 10000 psi; 14 to 689 bar
- Product TypesElectric Hydraulic Pump
- Reservoir Capacity1.00 gal (US)
- Sound Level85 dB(a)
- Used With CylindersSingle-acting
- Valve FunctionAdvance, Hold, Retract
- Valve Type3-way, 2-position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)