Motion
RAC1002

ENERPAC
RAC1002

Hydraulic Ram - Single Acting - Spring Return, 110.9 ton Capacity, 50 mm, 1.9700 in Stroke, 221 mm Retracted, 271 mm Extended
Mi Item #07449306
MFR #RAC1002
Price$7,753.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC1002

Hydraulic Ram - Single Acting - Spring Return, 110.9 ton Capacity, 50 mm, 1.9700 in Stroke, 221 mm Retracted, 271 mm Extended
Mi Item #07449306
MFR #RAC1002

Mfr description
RAC-1002 CYLINDER, ALUMINUM, 100 TON, 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,753.46/each

Specifications

Dimensions

  • Extended Height
    271 mm
  • Lowered Height
    221 mm;8.7100 in
  • Maximum Height
    271 mm;10.6800 in
  • Outside Diameter
    7.0900 in, 180 mm
  • Plunger Diameter
    110 mm;4.3300 in
  • Retracted Height
    221 mm
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    38.1 lbs, 17.3 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    110.9 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    110.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    715 cm3;43.71 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)