Motion
RAC1006

ENERPAC
RAC1006

Hydraulic Ram - Single Acting - Spring Return, 100.6 ton;110.9 ton Capacity, 150 mm, 5.9100 in Stroke, 321 mm Retracted, 471 mm Extended
Mi Item #07449307
MFR #RAC1006
Price$9,620.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC1006

Hydraulic Ram - Single Acting - Spring Return, 100.6 ton;110.9 ton Capacity, 150 mm, 5.9100 in Stroke, 321 mm Retracted, 471 mm Extended
Mi Item #07449307
MFR #RAC1006

Mfr description
RAC-1006 CYLINDER, ALUMINUM, 100 TON, 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,620.38/each

Specifications

Dimensions

  • Extended Height
    471 mm
  • Lowered Height
    321 mm;12.6400 in
  • Maximum Height
    471 mm;18.5500 in
  • Outside Diameter
    7.0900 in, 180 mm
  • Plunger Diameter
    110 mm;4.3300 in
  • Retracted Height
    321 mm
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    48.3 lbs, 21.9 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100.6 ton;110.9 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    110.9 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    2147 cm3;131.14 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    RAC-Series Aluminum Cylinders
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)