Motion
RAC1008

ENERPAC
RAC1008

Hydraulic Ram - Single Acting - Spring Return, 100.6 ton;110.9 ton Capacity, 200 mm, 7.8700 in Stroke, 371 mm Retracted, 571 mm Extended
Mi Item #07449308
MFR #RAC1008
Price$14,387.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC1008

Hydraulic Ram - Single Acting - Spring Return, 100.6 ton;110.9 ton Capacity, 200 mm, 7.8700 in Stroke, 371 mm Retracted, 571 mm Extended
Mi Item #07449308
MFR #RAC1008

Mfr description
RAC-1008 CYLINDER, ALUMINUM, 100 TON, 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,387.71/each

Specifications

Dimensions

  • Extended Height
    571 mm
  • Lowered Height
    371 mm;14.6100 in
  • Maximum Height
    571 mm;22.4900 in
  • Outside Diameter
    7.0900 in, 180 mm
  • Plunger Diameter
    110 mm;4.3300 in
  • Retracted Height
    371 mm
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    53.4 lbs, 24.2 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100.6 ton;110.9 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    100.6 ton, 110.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    2863 cm3;174.64 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    RAC-Series Aluminum Cylinders
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)