Motion
RAC10010

ENERPAC
RAC10010

Hydraulic Ram - Single Acting - Spring Return, 100.2 ton;110.9 ton Capacity, 250 mm, 9.8400 in Stroke, 421 mm Retracted, 671 mm Extended
Mi Item #07449309
MFR #RAC10010
Price$16,125.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC10010

Hydraulic Ram - Single Acting - Spring Return, 100.2 ton;110.9 ton Capacity, 250 mm, 9.8400 in Stroke, 421 mm Retracted, 671 mm Extended
Mi Item #07449309
MFR #RAC10010

Mfr description
RAC-10010 CYLINDER, ALUMINUM, 100 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,125.24/each

Specifications

Dimensions

  • Extended Height
    671 mm
  • Lowered Height
    421 mm;16.5800 in
  • Maximum Height
    671 mm;26.4300 in
  • Outside Diameter
    7.0900 in, 180 mm
  • Plunger Diameter
    110 mm;4.3300 in
  • Retracted Height
    421 mm
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    58.4 lbs, 26.5 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100.2 ton;110.9 ton
  • Effective Area
    143.1 cm²;22.19 in²
  • Load Capacity
    110.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    3578 cm3;218.35 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)