Motion
RAC1502

ENERPAC
RAC1502

Hydraulic Ram - Single Acting - Spring Return, 159.58 ton;175.9 ton Capacity, 50 mm, 1.9700 in Stroke, 9.5600 in Retracted, 11.5300 in Extended
Mi Item #07449310
MFR #RAC1502
Price$17,835.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC1502

Hydraulic Ram - Single Acting - Spring Return, 159.58 ton;175.9 ton Capacity, 50 mm, 1.9700 in Stroke, 9.5600 in Retracted, 11.5300 in Extended
Mi Item #07449310
MFR #RAC1502

Mfr description
RAC-1502 CYLINDER, ALUMINUM, 150 TON, 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,835.82/each

Specifications

Dimensions

  • Extended Height
    11.5300 in
  • Lowered Height
    243 mm;9.5600 in
  • Maximum Height
    293 mm;11.5300 in
  • Outside Diameter
    9.0600 in, 230 mm
  • Plunger Diameter
    140 mm;5.5100 in
  • Retracted Height
    9.5600 in
  • Saddle Diameter
    113 mm;4.4500 in
  • Stroke  
    1.9700 in, 50 mm
  • Weight
    55.8 lbs, 25.3 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    159.58 ton;175.9 ton
  • Effective Area
    227 cm²;35.18 in²
  • Load Capacity
    159.58 ton, 175.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    1135 cm3;69.3 in³
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)