Motion
RAC1506

ENERPAC
RAC1506

Hydraulic Ram - Single Acting - Spring Return, 158.9 ton;175.9 ton Capacity, 150 mm, 5.9100 in Stroke, 343 mm Retracted, 19.4100 in Extended
Mi Item #07449312
MFR #RAC1506
Price$20,145.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC1506

Hydraulic Ram - Single Acting - Spring Return, 158.9 ton;175.9 ton Capacity, 150 mm, 5.9100 in Stroke, 343 mm Retracted, 19.4100 in Extended
Mi Item #07449312
MFR #RAC1506

Mfr description
RAC-1506 CYLINDER, ALUMINUM, 150 TON, 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,145.49/each

Specifications

Dimensions

  • Extended Height
    19.4100 in
  • Lowered Height
    343 mm;13.4900 in
  • Maximum Height
    493 mm;19.4100 in
  • Outside Diameter
    9.0600 in, 230 mm
  • Plunger Diameter
    140 mm;5.5100 in
  • Retracted Height
    343 mm
  • Saddle Diameter
    113 mm;4.4500 in
  • Stroke  
    5.9100 in, 150 mm
  • Weight
    73.4 lbs, 33.3 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    158.9 ton;175.9 ton
  • Effective Area
    227.0 cm²;35.18 in²
  • Load Capacity
    175.9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    3405 cm3;207.91 in³
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)