Motion
RAC1508

ENERPAC
RAC1508

Single-Acting, 175.9 ton Capacity, 7.8700 in Stroke, 15.4700 in Retracted, 23.3400 in Extended
MI ITEM #07449313
MFR #RAC1508
Your Price$15,126.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC1508

Single-Acting, 175.9 ton Capacity, 7.8700 in Stroke, 15.4700 in Retracted, 23.3400 in Extended
MI ITEM #07449313
MFR #RAC1508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,126.98/each(List $18,908.72)

Overview

Mfr description
RAC-1508 CYLINDER, ALUMINUM, 150 TON, 8"

Specifications

  • Actuation
    Single-Acting
  • Cylinder Capacity
    175.9 ton
  • Stroke
  • Oil Capacity
    276.8700 in³
  • Retracted Height
    15.4700 in
  • Extended Height
    23.3400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text