Motion
RAC15010

ENERPAC
RAC15010

Hydraulic Ram - Single Acting - Spring Return, 158.9 ton;175.9 ton Capacity, 250 mm, 9.8400 in Stroke, 17.4400 in Retracted, 27.2800 in Extended
Mi Item #07449314
MFR #RAC15010
Price$20,910.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC15010

Hydraulic Ram - Single Acting - Spring Return, 158.9 ton;175.9 ton Capacity, 250 mm, 9.8400 in Stroke, 17.4400 in Retracted, 27.2800 in Extended
Mi Item #07449314
MFR #RAC15010

Mfr description
RAC-15010 CYLINDER, ALUMINUM, 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,910.24/each

Specifications

Dimensions

  • Extended Height
    27.2800 in
  • Lowered Height
    443 mm;17.4400 in
  • Maximum Height
    693 mm;27.2800 in
  • Outside Diameter
    9.0600 in, 230 mm
  • Plunger Diameter
    140 mm;5.5100 in
  • Retracted Height
    17.4400 in
  • Saddle Diameter
    113 mm;4.4500 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    91.1 lbs, 41.3 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    158.9 ton;175.9 ton
  • Effective Area
    227 cm²;35.18 in²
  • Load Capacity
    150 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    5675 cm3;346.17 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)