Motion
RACH208

ENERPAC
RACH208

Hydraulic Ram - Single Acting - Spring Return, 23.04 ton;25.4 ton Capacity, 200 mm, 7.8700 in Stroke, 15.5600 in Retracted, 595 mm Extended
Mi Item #07449315
MFR #RACH208
Price$6,844.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH208

Hydraulic Ram - Single Acting - Spring Return, 23.04 ton;25.4 ton Capacity, 200 mm, 7.8700 in Stroke, 15.5600 in Retracted, 595 mm Extended
Mi Item #07449315
MFR #RACH208

Mfr description
RACH-208 CYLINDER, ALUMINUM, 20 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,844.24/each

Specifications

Dimensions

  • Collar Thread Length
    25 mm;0.9800 in
  • Extended Height
    595 mm
  • Lowered Height
    395 mm;15.5600 in
  • Maximum Height
    595 mm;23.4300 in
  • Outside Diameter
    3.9300 in, 100 mm
  • Plunger Diameter
    55 mm;2.1700 in
  • Retracted Height
    15.5600 in
  • Saddle Diameter
    55 mm;2.1700 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    28.4 lbs, 12.9 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    M100 x 3
  • Cylinder Capacity
    23.04 ton;25.4 ton
  • Effective Area
    32.7 cm²;5.07 in²
  • Load Capacity
    25.4 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    654 cm3;39.91 in³
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    Aluminum Hollow Plunger Cylinder
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)