Motion
RACH304

ENERPAC
RACH304

Single-Acting, 39.6 ton Capacity, 3.9400 in Stroke, 10.5200 in Retracted, 14.4600 in Extended
Mi Item #07449316
MFR #RACH304
Price$6,617.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH304

Single-Acting, 39.6 ton Capacity, 3.9400 in Stroke, 10.5200 in Retracted, 14.4600 in Extended
Mi Item #07449316
MFR #RACH304

Mfr description
RACH-304 CYLINDER, ALUMINUM, 30 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,617.04/each

Specifications

Dimensions

  • Extended Height
    14.4600 in
  • Retracted Height
    10.5200 in
  • Stroke  
    3.9400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    39.6 ton
  • Oil Capacity
    31.1800 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)