Motion
RACH602

ENERPAC
RACH602

Single-Acting, 65.6 ton Capacity, 1.9700 in Stroke, 9.8900 in Retracted, 11.8600 in Extended
Mi Item #07449318
MFR #RACH602
Price$7,602.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH602

Single-Acting, 65.6 ton Capacity, 1.9700 in Stroke, 9.8900 in Retracted, 11.8600 in Extended
Mi Item #07449318
MFR #RACH602

Mfr description
RACH-602 CYLINDER, ALUMINUM, 60 TON,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,602.55/each

Specifications

Dimensions

  • Extended Height
    11.8600 in
  • Retracted Height
    9.8900 in
  • Stroke  
    1.9700 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    65.6 ton
  • Oil Capacity
    25.8400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)